Shop All Hand Soap Dispenser Refills
Gojo
2000 ml Liquid Hand Soap Cartridge
Mfr # 7281-04
Zoro # G3865749
product price: $87.29
/pk 4, $21.82/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Degreasing Agent
- Fragrance Unscented
- Size 2000 ml
- Application Industrial Soils, Dirts, Grease Removal
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 7281-04
- Zoro # G3865749
- UPC # 10073852528425
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2,000 mL |
Details
Formula | Degreasing Agent |
Fragrance | Unscented |
Item | Hand Soap |
Application | Industrial Soils, Dirts, Grease Removal |
Hygiene Form | Liquid |
Hygiene Properties | Dye-Free, Perfume-Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | TDX |
Ligature Resistant | No |
Series | PRO TDX |
Standards | FDA Compliant |
Color | Clear |
Form | Lotion |
Uses Dispenser | Mfr. No. 7200-01 |
Container Type | Cartridge |
Features | Broad Spectrum Efficacy and Kills 99.99% of Germs, Including the most Common Foodborne Bacterial Pathogens, Listed as E2 by NSF International for use in all Departments of USDA-Regulated Food Processing Environments, USDA Certified Biobased Product each Refill is SANITARY SEALED to help Prevent Contamination |
Includes Grit | No |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 7200-01 |
Removes | Grease, Grime |
NSF Rating | E2 |
Description
Hand Soap, Color Clear, Form Lotion, Product Type Hand Soap, Series PRO TDX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7200-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleansing, NSF Rating E2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., EA1 (PC-114BX-11)
- HOSPECO Aerosol Can Refill, Mango, PK12 (07917)
- HOPKINS AP Giant Bone Sponge (14124)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812918NP)
- GOJO 1200 ml Foam Hand Soap Cartridge (5369-02)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5265-02)
- GOJO 800mL Hand Soap Box (9127-12)
- GOJO 1 gal Personal Soaps 2 PK (0955-02)
- GOJO 5000 ml Gel Hand Soap Refill Dispenser Refill (7565-02)
- GOJO 5000 ml Liquid Hand Soap Refill Cartridge (7520-02)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 3 PK (43716)
- Gojo Hand Soap Dispenser Refills