Shop All Hand Soap Dispenser Refills
Gojo
2000 ml Liquid Hand Cleaner Dispenser Refill
Mfr # 7272-04
Zoro # G1922623
product price: $99.86
/pk 4, $24.97/ea
Free Shipping & Returns
$99.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Fast and Effective Heavy-Duty Hand Cleaner With Gentle Scrubbers; Non-Drying Formula; Gentle on Skin
- Fragrance Floral
- Size 2000 ml
- Application Effective on Oil, Grease, Paint, and Adhesives
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 7272-04
- Zoro # G1922623
- UPC # 10073852072720
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Refill Size | 67.6 fl oz (2 L) |
Container Size | 2,000 mL |
Description
Soap Dispenser Refill, Color Beige, Form Liquid, Product Type Hand Cleaner, Series Supro Max, Container Size 2,000 mL, Container Type Cartridge, Fragrance Floral, Hygiene Properties Moisturizing, Paraben Free, Formula Walnut Scrubbing Particles, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7200-01, Requires Dispenser Yes, Includes Not Applicable, Standards California VOC Requirement, Application Hand Cleansing, NSF Rating E4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 23.7 fl oz (700 mL) ADX-7 Clear & Mild Foam Handwash 4 PK (GOJ872104CT)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- QUANTUM STORAGE SYSTEMS Tool Caddy, Blue (TC-500BL)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- GOJO Hand Cleaner, w/Pumice Particles/Lotion, Citrus, 1 Gal, , PK 2 (GOJ095502)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Antibacterial Hand Soap Refill 4 PK (GOJ871204CT)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5262-02)
- GOJO 4.5 lb Personal Soaps Cartridge, 6 PK (1135-06)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5361-02)
- GOJO 1,250 mL Personal Soaps 4 PK (5162-04)
- SPARTAN CHEMICAL Lite'n Foamy Sunflower Fresh 1 Gallon Hand Wash (330504)
- Gojo Hand Soap Dispenser Refills