Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
2000 ml Liquid Hand Cleaner Cartridge, 4 PK (Discontinued)
Mfr # 7255-04
Zoro # G3742067
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Quick-Acting, Lotion Hand Cleaner With Pumice Scrubbers
- Fragrance Natural Citrus
- Size 2000 ml
- Application Effective on Dirt, Oil and Grease
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 7255-04
- Zoro # G3742067
- UPC # 073852072556
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Refill Size | 67.6 fl oz (2 L) |
Details
Formula | Quick-Acting, Lotion Hand Cleaner With Pumice Scrubbers |
Fragrance | Natural Citrus |
Item | Hand Cleaner |
Application | Effective on Dirt, Oil and Grease |
Hygiene Form | Liquid |
Hygiene Properties | Scrubbing Particles |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Carbon Free Certified |
Requires Dispenser | Yes |
Hygiene Series | GOJO |
Uses Dispenser | Mfr. No. 7200-01 |
Green Environmental Attribute | Meets SCAQMD Requirements |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Color | Orange |
Form | Liquid |
Refill Type | Bulk |
Manufacturer Dispenser Part Number | Mfr. 7200-01 |
Includes Grit | Yes |
Description
Hand Cleaner, Color Orange, Form Liquid, Fragrance Citrus, Hygiene Properties Scrubbing Particles, Formula Lotion, Includes Grit Yes, Manufacturer Dispenser Part Number Mfr. 7200-01, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products, Application Removes Dirt, Grease, Oil, Individually Wrapped Not Applicable, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: GU
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.