Shop All Hand Soap Dispenser Refills
Gojo
2000 ml Foam Hand Soap Refill Cartridge
Mfr # 5269-02
Zoro # G0095457
product price: $77.64
/pk 2, $38.82/ea
Free Shipping & Returns
$77.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Degreasing Agent
- Fragrance Unscented
- Size 2000 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5269-02
- Zoro # G0095457
- UPC # 073852061734
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2,000 mL |
Description
Hand Soap, Color Yellow, Form Foam, Product Type Hand Soap, Series FMX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Moisturizing, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5270-06, 5271-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleansing, NSF Rating E2, Removes Grease, Grime
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARBOR CENTERPULL TOWEL DSPNSR (HDCPT1)
- MALISH Detail Brush, White Plastic, 9 in L Overall, 12 PK (2395)
- ATHEA LABORATORIES Disinfecting Wipes, White, Canister, 180 Wipes, 7 in x 6 in, Lemon (1567)
- HOOVER Hoover Comm Upright Belt, PK2 (AH20075)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- GOJO reg Natural Orange Pumice Hand Cleaner, White (GOJ095504)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5262-02)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- GOJO 2000 ml Liquid Hand Soap Cartridge (7281-04)
- SOFTSOAP 1 gal. Liquid Hand Soap Refill Jug (61036483)
- Gojo Hand Soap Dispenser Refills