Shop All Hand Soap Dispenser Refills
Gojo
2000 ml Foam Hand Soap Cartridge
Mfr # 6264-02
Zoro # G9662739
product price: $66.79
/pk 2, $33.40/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Antibacterial
- Fragrance Unscented
- Size 2000 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6264-02
- Zoro # G9662739
- UPC # 073852519358
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2,000 mL |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series FMX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5270-06, 5271-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, USDA Biobased, Application Hand Cleansing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25234)
- GEORGIA-PACIFIC Multifold Towel Dispenser, Chrome (54720)
- ESSITY Tork, MULTIFOLD PAPER TOWELS, 9.13 X 9.5, 3024PK (101293)
- SWIFFER PowerMop Cleaning Solution and Pads Refill Pack, Lavender, 25.3 oz Bottle and 5 Pads per Pack, 4PK (80734047)
- GOJO 2,000 mL Personal Soaps 4 PK (7282-04)
- GOJO 67.6 fl oz (1999.2 mL) FMX-20 Green Certified Foam Hand Cleaner Refill 2 PK (GOJ526502)
- GOJO 2000 ml Liquid Hand Soap Refill Dispenser Refill (7265-04)
- GOJO reg ADX12 Botanical Foam Soap Refill, Emerald Green (GOJ881603)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5265-02)
- GOJO 1,000 mL Personal Soaps Refill, 8 PK (2152-08)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7250-04)
- Gojo Hand Soap Dispenser Refills