Shop All Hand Soap Dispenser Refills
Gojo
2000 ml Foam Hand Soap Cartridge
Mfr # 5261-02
Zoro # G0492292
product price: $57.07
/pk 2, $28.54/ea
$57.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula FMX
- Fragrance Cranberry
- Size 2000 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5261-02
- Zoro # G0492292
- UPC # 073852001693
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Refill Size | 67.6 fl oz (2 L) |
Container Size | 2,000 mL |
Description
Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series FMX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Cranberry, Hygiene Properties Biodegradable, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5270-06, 5271-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 10 in W Soft Brush Head, Not Applicable L Handle, 4 in L Brush, Blue, Polypropylene, 4 in L Overall (16970)
- SCOTT Scott Dry Wipes Paper Towels, 1 Ply, 60 Sheets, Blue, 12 PK (32992)
- SEVILLE CLASSICS Laundry Cart, Comme, 22" D x 16" W x 27" H (WEB703)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- GOJO 800 mL Personal Soaps Bag In Box (9212-12)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5265-02)
- GOJO 1 gal Personal Soaps Bottle, 2 PK (2358-02)
- GOJO 9106-12 Premium 800 mL Waterfall Lotion Hand Soap (999G910612)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps Pump Bottle (6042)
- Gojo Hand Soap Dispenser Refills