Shop All Hand Soap Dispenser Refills
Gojo
2,300 mL Personal Soaps 4 PK
Mfr # 8545-04
Zoro # G906569066
product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Size 2,300 mL
- Application Hand
- Soap/Lotion Type Foam
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8545-04
- Zoro # G906569066
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2,300 mL |
Details
Fragrance | Unscented |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Cleaner Container Type | Bottle |
Standards | EcoLogo Certified; Green Seal Certified |
For Use With | GOJO® 8500-01, 8520-01 |
Color | Yellow |
Description
Mild foam soap is gentle on skin. GOJO SANITARY SEALED refills lock out germs for a more sanitary transfer between refills. Convenient refills are easy to change, snapping into place with an audible click. Designed for use with GOJO CX and CXi Counter Mount Dispensers (sold separately).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Compact Hkc Standard Cart (HKCCT100)
- SHOUT Wipe and Go Instant Stain Remover, 4.7 x 5.9, PK80 (686661)
- CHEMSPEC Rx For Fringe, 2.5lb., Jar, PK6 (C-RXFRCS)
- BRAWNY Professional D400 Disposable Cleaning Towel System, 9.9 x 13, Orange, 200 Sheets/Roll (20040)
- GOJO 5262-02 FMX-20 Luxury 2000 mL Orange Blossom Foaming Antibacterial Hand Soap with PCMX (999G526202)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5167-04)
- GOJO 2,000 mL Personal Soaps Dispenser Refill (7272-04)
- GOJO 7272-04 Supro Max Hand Cleaner 2000 mL Refill Floral Scent, 4PK (1962176)
- GOJO GOJO® SUPRO MAX Hand Cleaner, Cherry, 5000mL Refill, 2/Carton - 7582-02 (7582-02)
- GOJO GOJO® Antibacterial Plum Foam Handwash - 3 Refills/Case - 8812-03 (8812-03)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10029)
- Gojo Hand Soap Dispenser Refills