This Product is Discontinued
2,000 mL Personal Soaps 4 PK (Discontinued)
Mfr # 2217-04
Zoro # G204417861
This Product is Discontinued
Key Features
- Fragrance Light Floral
- Size 2,000 mL
- Application Hand
- Soap/Lotion Type Lotion
- For Use With GOJO® 2230 and 2235
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 2217-04
- Zoro # G204417861
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2,000 mL |
Details
Fragrance | Light Floral |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Lotion |
For Use With | GOJO® 2230 and 2235 |
Container Type | Dispenser Refill |
Cleaner Container Type | Dispenser Refill |
Color | Pink |
Standards | EcoLogo Certified; USDA Certified Biobased 72% |
Description
GOJO Deluxe Lotion Hand Soap with Moisturizers is enriched with vitamins A and E that gently nourish your skin and hydrates it with each wash. This gentle hand wash also contains added moisturizers that protect your hands from dryness that results from use of harsh soap-based hand washes. Has a mild formulation making it gentle enough for frequent use yet potent enough to kill germs with each wash. This makes it ideal for use in restaurants, hospitals or other industries with high hygiene requirements. Designed by GOJO Industries, these refill packs work perfectly with a number of GOJO NXT dispensers. The no clog valve delivers uninterrupted flow of soap through the dispenser, with no leaks or clogging. These sanitary packs are easy to load so that anyone can refill the dispenser when it runs out without waiting for the janitorial staff.
- •Luxurious lotion soap cleans hands gently.
- •Vitamins A and E, for a gentle wash on hands, even with frequent use.
- •Lotion soap for a smooth feel when cleaning hands.
- •Appealing light and fresh floral fragrance.
- •SANITARY SEALED refill bottle helps lock out germs.
- •Convenient refill bottles to fit appropriately sized GOJO Dispensers.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.