Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
2,000 mL Liquid Hand Soap Cartridge, 4 PK (Discontinued)
Mfr # 2281-04
Zoro # G9362009
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula 0.3% Chloroxylenol
- Fragrance Fragrance Free
- Size 2,000 mL
- Application Dirts, Grease Removal, Industrial Soils
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 2281-04
- Zoro # G9362009
- UPC # 10073852528517
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2,000 mL |
Container Size | 2,000 mL |
Details
Formula | 0.3% Chloroxylenol |
Fragrance | Fragrance Free |
Item | Hand Soap |
Application | Dirts, Grease Removal, Industrial Soils |
Hygiene Form | Liquid |
Hygiene Properties | Dye Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | NXT(TM) |
Color | Clear |
Form | Lotion |
Series | NXT |
Ligature Resistant | No |
Container Type | Cartridge |
Standards | USDA |
Uses Dispenser | 2230-08, 2235-08 |
Manufacturer Dispenser Part Number | 2230-08, 2235-08 |
Product Type | Hand Soap |
Description
Hand Soap, Color Clear, Form Lotion, Product Type Hand Soap, Series NXT, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye Free, Formula 0.3 Percent Chloroxylenol, Manufacturer Dispenser Part Number 2230-08, 2235-08, Requires Dispenser Yes, Standards USDA, Application Dirts, Grease Removal, Industrial Soils, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.