Shop All Hand Soap Dispenser Refills
Gojo
1916-02 LTX 1200 mL Foaming Hand Soap
Mfr # 999G191602
Zoro # G111634542
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 999G191602
- Zoro # G111634542
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Keep patrons' hands clean with this GOJO 1916-02 LTX 1200 mL foaming hand soap! Formulated to moisturize and condition skin this foaming hand soap is perfect for restrooms and kitchens at schools restaurants and hotels. Not only does it offer a luxurious foaming lather it also has a pleasant and appealing fragrance.This foaming hand soap comes in a durable PET bottle that is recyclable uses 30% less material and is better for the environment than traditional plastic soap bottles. With GOJO's patent-pending Controlled Collapse technology the bottle will even keep its shape longer while emptying making it more visually appealing. Plus the bottle's crystal clarity allows you and your employees to easily monitor the fill level. Simply recycle the bottle and replace it with a new one when it is empty! Constructed with GOJO's Sanitary Sealed lock to resist germs and contaminants this soap refill will help maintain your clean facility.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 10-Inch Wood Handled Brush with Steel Wire Bristles (98990)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Brown (102144)
- QT DOG QT Dog SS0145 13 Quart Bucket - Stainless Steel (SS0145)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- GOJO 7556-02 Natural Orange Pumice Hand Cleaner 5000 mL Refill Citrus Scent, 2PK (2065844)
- GOJO 1,200 mL Personal Soaps 2 PK (1911-02)
- GOJO 8712-04 Antibacterial Plum Foam Handwash Purple ADX-7, 4PK (2488124)
- GOJO 700 mL Personal Soaps 4 PK (8711-04)
- GOJO 5262-02 FMX-20 Luxury 2000 mL Orange Blossom Foaming Antibacterial Hand Soap with PCMX (999G526202)
- SOFT CARE 1 gal. Liquid Hand, Hair & Body Wash Jug, 4 PK (100920026)
- Gojo Hand Soap Dispenser Refills