Shop All Hand Soap & Lotion Dispensers
Gojo
1388-04 LTX-7 700 mL Chrome Touchless Hand Soap Dispenser
Mfr # 381G138804CH
Zoro # G211635098
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 381G138804CH
- Zoro # G211635098
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure optimal hand hygiene with this GOJO 1388-04 LTX-7 700 mL chrome touchless hand soap dispenser. This compact easy-to-use unit is ideal for tight spaces and minimizes cross contamination with its touchless system! It is compatible with GOJO LTX-7 refill cartridges and can easily be added to your office restroom or kitchen. Plus it incorporates a large front window innovative skylight and indicator light so your employees can easily monitor the fill level.Made of durable plastic this touchless hand soap dispenser is a great addition to any school restaurant or hotel. It can be installed quickly and can easily be converted to a locked unit to ensure tamper-free dispensing. It even has smart technology to minimize energy use and battery changes. For quality assurance it also comes with a lifetime guarantee.Overall Dimensions:Width: 5 3/4''Depth: 3 7/8''Height: 8 3/8''Capacity: 700 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 5 x 15 Disposable Pad Refill, 36PK (4009)
- BOARDWALK 30 gal Trash Bags, 30 in x 37 in, 16 microns, Natural, 500 PK (BWKRH3037S)
- DOWNY Downy 12 Loads April Fresh Liquid Fabric Conditioner 10 oz., PK12 (52401)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 3-1/2"x6-1/4", YW/GN, PK 20 (MMM74)
- GOJO Steel Security Enclosure for GOJO ADX-12 Dispenser, White (8820-CVR)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- GOJO Bag-in-Box Dispenser, Lotion Soap, Push-Style, 800 mL, Wall-Mount, Black (9033-12)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, Black, PK12 (1045-BLK-12)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2762-06)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- Gojo Hand Soap & Lotion Dispensers