Shop All Hand Soap & Lotion Dispensers
Gojo
1384-04 LTX-7 700 mL Gray Touchless Hand Soap Dispenser
Mfr # 381G138404GY
Zoro # G311635066
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 381G138404GY
- Zoro # G311635066
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure optimal hand hygiene with this GOJO 1384-04 LTX-7 700 mL gray touchless hand soap dispenser. This compact easy-to-use unit is ideal for tight spaces and minimizes cross contamination with its touchless system! It is compatible with GOJO LTX-7 refill cartridges and can easily be added to your office restroom or kitchen. Plus it incorporates a large front window innovative skylight and indicator light so your employees can easily monitor the fill level.Made of durable plastic this touchless hand soap dispenser is a great addition to any school restaurant or hotel. It can be installed quickly and can easily be converted to a locked unit to ensure tamper-free dispensing. It even has smart technology to minimize energy use and battery changes. For quality assurance it also comes with a lifetime guarantee.Overall Dimensions:Width: 5 3/4''Depth: 3 7/8''Height: 8 3/8''Capacity: 700 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- PROTOCHEM LABORATORIES 1 Gallon 4 PK (PC-18-1)
- ECONOCO Bridal Cover, 72", Document Pocket, PK36 (BLK72)
- WHINK Rust-Oleum Whink No Scent Rust Stain Remover 10 oz Liquid (01281)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, Black, PK12 (1045-BLK-12)
- GOJO 5150-06-EA Gojo FMX-12 Dispenser 1250 ml Dove Gray (1187191)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic (2799-12-EEU00)
- ASI GROUP ASI® Automatic Soap Dispenser White Plastic - 0361 (361)
- Gojo Hand Soap & Lotion Dispensers