Shop All Hand Soap Dispenser Refills
Gojo
1.3 gal (5 L) PRO TDX Refill Supro Max Hand Cleaner 2 PK
Mfr # GOJ757202
Zoro # G302502278
original price:
$135.99
9% off
new price: $122.99
/pk 2, $61.50/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1.3 gal (5 L)
- Application Oil Remover; Grease Remover; Paint Remover; Adhesive Remover
- Primary Chemical Ingredients:Water (Aqua), C11-15 Alkane/cycloalkane, Juglans Regia (Walnut) Shell Powder, Sulfated Castor Oil, Sodium Laureth Sulfate, Cocamidopropyl Betaine, Quaternium-18 Bentonite, Sodium Chloride, Titanium Dioxide (CI 77891), Aloe Barbadensis Leaf Juice, Citric Acid, Tocopheryl Acetate, Cellulose Gum, Xanthan Gum, Fragrance (Parfum), Methylchloroisothiazolinone, Methylisothiazolinone, Phenoxyethanol
- For Use With GOJO PRO TDX 5000 Dispenser
- Features Heavy Duty; Bio-based; Non-drying; Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ757202
- Zoro # G302502278
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.3 gal (5 L) |
Details
Item | PRO TDX Refill Supro Max Hand Cleaner |
Application | Oil Remover; Grease Remover; Paint Remover; Adhesive Remover |
Primary Chemical | Ingredients:Water (Aqua), C11-15 Alkane/cycloalkane, Juglans Regia (Walnut) Shell Powder, Sulfated Castor Oil, Sodium Laureth Sulfate, Cocamidopropyl Betaine, Quaternium-18 Bentonite, Sodium Chloride, Titanium Dioxide (CI 77891), Aloe Barbadensis Leaf Juice, Citric Acid, Tocopheryl Acetate, Cellulose Gum, Xanthan Gum, Fragrance (Parfum), Methylchloroisothiazolinone, Methylisothiazolinone, Phenoxyethanol |
For Use With | GOJO PRO TDX 5000 Dispenser |
Features | Heavy Duty; Bio-based; Non-drying; Moisturizing |
Container Type | Pump Bottle |
For Use On | Skin |
Color | Beige |
Includes | PRO TDX Refill Supro Max Hand Cleaner; Dispensing Valve |
Description
Designed for use in GOJO PRO TDX Dispensers, this heavy-duty hand cleaner refill with gentle scrubbers is fast and effective. It contains unique blend of cleaners and skin conditioners that help leave skin feeling healthy. Nondrying formula is gentle on skin while it is still effective on oil, grease, paint and adhesives. Sanitary-sealed refill helps prevent contamination by keeping germs out. Each 5000 ml. Supro MAX Hand Cleaner refill comes with a fresh dispensing valve. Refill is made from recyclable plastic.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK36 (OFENB-F-006I036M-88)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- CRAFTSMAN 1-1/4 in. 6-Piece Wet/Dry Vacuum Micro-Cleaning Attachment Kit (CMXZVBE38668)
- GEORGIA-PACIFIC Pacific Blue Ultra„¢ Mechanical High-Capacity Paper Towel Dispenser By GP Pro, Black (59589)
- GOJO 1903-02 Purell LTX-12 Advanced Grn Cert Clr Instant Hand Sanit Refill 1200ml, 2PK (1128)
- GOJO 2,000 mL Personal Soaps 4 PK (7282-04)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- GOJO 1,250 mL Personal Soaps Dispenser Refill (8811-03)
- GOJO 1 gal Personal Soaps 4 PK (0945-04)
- DIAL 1 gal (3.8 L) Spring Water Scent Liquid Hand Soap 4 PK (DIA15926CT)
- Gojo Hand Soap Dispenser Refills