Shop All Hand Soap Dispenser Refills
Gojo
1.3 gal (5 L) Natural Orange Pumice Hand Cleaner 2 PK
Mfr # GOJ755602CT
Zoro # G202502255
product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Size 1.3 gal (5 L)
- Application Oil Remover; Grease Remover; Dirt Remover; Soil Remover
- For Use On Hand
- Features Fast Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ755602CT
- Zoro # G202502255
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.3 gal (5 L) |
Details
Fragrance | Citrus |
Item | Natural Orange Pumice Hand Cleaner |
Application | Oil Remover; Grease Remover; Dirt Remover; Soil Remover |
For Use On | Hand |
Features | Fast Acting |
For Use With | GOJO PRO TDX Dispenser |
Color | Brown |
Description
Natural Orange Pumice Hand Cleaner refill is designed for GOJO PRO TDX Dispensers. Quick-acting, lotion hand cleaner with pumice-scrubbing particles cleans without harsh solvents. It is effective on dirt, oil and grease. Sanitary Sealed refill helps prevent contamination. Each refill comes with a fresh dispensing valve. The 5000 ml. refill is made of recyclable plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR Toilet Plunger 16 in. L X 5 in. D (512A3209)
- UNGER 6 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue, Microfiber (ST45B)
- TIDE TO GO No Scent Stain Pen 0.33 oz Liquid (01870)
- TENNANT Nylon Scrubbing Brush (1220225)
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 (7265-04)
- GOJO 1.3 gal (5 L) PRO TDX Refill Supro Max Hand Cleaner 2 PK (GOJ757202)
- GOJO 5,000 mL Personal Soaps Dispenser Refill, 2 PK (7572-02)
- GOJO 42.3 fl oz (1250 mL) ADX-12 Botanical Foam Soap Refill 3 PK (GOJ881603CT)
- GOJO 67.6 fl oz (2 L) FMX-20 Refill E2 Foam Handwash with PCMX 2 PK (GOJ526902)
- GOJO 1,250 mL Personal Soaps 4 PK (5167-04)
- GOJO 1,000 mL Personal Soaps Refill, 8 PK (2152-08)
- Gojo Hand Soap Dispenser Refills