Shop All Hand Soap Dispenser Refills
Gojo
1250 ml Foam Hand Soap Cartridge
Mfr # 8816-03
Zoro # G3900251
product price: $55.35
/pk 3, $18.45/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Luxurious Foam Hand Soap With a Spa-Inspired; Enriched With Moisturizers, Natural Extracts and Skin Conditioners
- Fragrance Botanical
- Size 1250 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8816-03
- Zoro # G3900251
- UPC # 073852025231
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1250 ml |
Container Size | 1,250 mL |
Description
Hand Soap, Color Blue, Form Foam, Product Type Hand Soap, Series ADX-12, Container Size 1,250 mL, Container Type Cartridge, Fragrance Botanical, Hygiene Properties Biodegradable, Moisturizing, Paraben Free, Formula Botanical Extracts, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8884-06, 8888-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleansing, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaner Spray, f/Kitchens, Antibacterial, 22 oz Multi, PK 9 (RAC79556CT)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WTumbler Lock, Stainless (B-262)
- FIRST AID ONLY Germicidal Spray (M920)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AST34BL5-3PK (AST34BL5-3PK)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7250-04)
- GOJO 27.1 fl oz (800 mL) Gold & Klean Antimicrobial Lotion Soap 12 PK (GOJ912712CT)
- GOJO GOJO® SUPRO MAX Hand Cleaner, Cherry, 5000mL Refill, 2/Carton - 7582-02 (7582-02)
- GOJO 67.6 fl oz (2 L) PRO TDX Refill Cherry Gel Pumice Hand Cleaner 4 PK (GOJ729004)
- GOJO reg ADX12 ClearMild Handwash Refill, No Color (GOJ881103)
- GOJO 700 mL Personal Soaps 4 PK (8711-04)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10061)
- Gojo Hand Soap Dispenser Refills