Shop All Hand Soap Dispenser Refills
Gojo
1250 ml Foam Hand Soap Cartridge
Mfr # 8811-03
Zoro # G4001365
product price: $65.65
/pk 3, $21.88/ea
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Spa-Inspired; Enriched With Moisturizers and Skin Conditioners
- Fragrance Fragrance-Free
- Size 1250 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8811-03
- Zoro # G4001365
- UPC # 073852025217
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1250 ml |
Refill Size | 42.3 fl oz (1250 mL) |
Container Size | 1,250 mL |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series ADX-12, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8884-06, 8888-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleansing, NSF Rating E1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZA7)
- FABULOSO Multiuse Cleaner, 1 gal. Jug, Ocean Cool, 4 PK (US05252A)
- VEGGIE WASH FRUIT&VEGETBL WASH 16OZ (654912947-12PK)
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in APEX, FITS TN (390943)
- GOJO GOJO® GOJ7255 NATURAL ORANGE Pumice Hand Cleaner Refill, Citrus Scent, 2000 mL, 4/Carton (7255-04)
- GOJO 1200 ml Foam Hand Soap Cartridge (5369-02)
- GOJO 5,000 mL Personal Soaps 2 PK (7520-02)
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge (7220-04)
- GOJO 7265-04 Multi Green Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1959619)
- GOJO 1,250 mL Personal Soaps Refill (5165-03)
- GOJO 2000 ml Gel Hand Cleaner Cartridge (7290-04)
- Gojo Hand Soap Dispenser Refills