Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
1250 ml Foam Hand Soap Cartridge (Discontinued)
Mfr # 5161-03
Zoro # G2769444
This Product is Discontinued
Key Features
- Formula FMX
- Fragrance Cranberry
- Size 1250 ml
- Hygiene Form Foam
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5161-03
- Zoro # G2769444
- UPC # 073852001778
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1250 ml |
Details
Formula | FMX |
Fragrance | Cranberry |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | None |
Packaging Type | Cartridge |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | FMX |
Uses Dispenser | Mfr. No. 5150 |
Color | Pink |
Standards | ADA |
Form | Foam |
Refill Type | Bulk |
Series | FMX |
Manufacturer Dispenser Part Number | Mfr. No. 5150 |
Description
Hand Soap, Color Pink, Form Foam, Series FMX, Fragrance Cranberry, Hygiene Properties None, Formula FMX, Manufacturer Dispenser Part Number Mfr. No. 5150, Requires Dispenser Yes, Standards ADA, Individually Wrapped Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.