Gojo

1200mL ES6 Dispenser


product price: $22.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 1200 mL
  • Height 5.38 in
  • Width 6.5 in
  • Includes Adhesive Tape
  • Features SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1200 mL
Height 5.38 in
Width 6.5 in
Depth 10.0 in

Details

Includes Adhesive Tape
Features SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature
Mount Type Wall
Material Durable ABS Plastic

Description

PURELL, TouchFree Dispenser for PURELL ES6 1200 mL HEALTHY SOAP Refills, Graphite

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.