Shop All Hand Soap Dispenser Refills
Gojo
1200 ml Foam Hand Soap Cartridge
Mfr # 5369-02
Zoro # G0095466
product price: $96.79
/pk 2, $48.40/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Degreasing Agent
- Fragrance Unscented
- Size 1200 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5369-02
- Zoro # G0095466
- UPC # 073852061741
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Description
Hand Soap, Color Yellow, Form Foam, Product Type Hand Soap, Series TFX, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Moisturizing, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2730-12, 2740-12, 2789-12, 2799-12-EEU00, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleansing, NSF Rating E2
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Fast & Foamy Velour, Fabric And Carpet Cleaner (HT 18004)
- LIBMAN Libman 917 Commercial Lobby Broom Dust Pan Set Closed Lid (917)
- OSBORN Channel Clip (0007510300)
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29385)
- GOJO 2,000 mL Personal Soaps 4 PK (7255-04)
- GOJO 1,250 mL Personal Soaps Refill (5165-03)
- GOJO 1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK (GOJ759002)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- GOJO 2,000 mL Personal Soaps 4 PK (7220-04)
- GOJO Hand Cleaner, w/Pumice Particles/Lotion, Citrus, 1 Gal, , PK 2 (GOJ095502)
- ZEP 30 oz Powder Hand Soap Canister, 12 PK (95701)
- Gojo Hand Soap Dispenser Refills