Shop All Hand Soap Dispenser Refills
Gojo
1200 ml Foam Hand Soap Cartridge
Mfr # 5362-02
Zoro # G2460631
Best Seller
product price: $61.61
/pk 2, $30.81/ea
$61.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Vitamin E
- Fragrance Fresh Fruit
- Size 1200 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5362-02
- Zoro # G2460631
- UPC # 073852009705
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Details
Formula | Vitamin E |
Fragrance | Fresh Fruit |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | TFX |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Exempt Under Food and Drug Act |
Form | Foam |
Color | Translucent Apricot |
Uses Dispenser | Mfr. No. 2740 or 2730 |
Container Type | Cartridge |
Refill Type | Bulk |
Series | TFX |
Features | Self-Lathering Foam, Compatible with TFX Touch-Free Dispenser |
Includes Grit | No |
Removes | Grime |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 2730-12, 2740-12, 2789-12, 2799-12-EEU00 |
NSF Rating | Not Rated |
Description
Hand Soap, Color Orange, Form Foam, Product Type Hand Soap, Series TFX, Container Size 1,200 mL, Container Type Cartridge, Fragrance Perfumed, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Paraben Free, Formula Vitamin E, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2730-12, 2740-12, 2789-12, 2799-12-EEU00, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleansing, NSF Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (6477-02)
- RIDGID 5-Layer HEPA Material Pleated Paper Filter for 3 to 4.5 Gal. Wet/Dry Shop Vacuums (VF3600)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X50, Light Absorbency, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 176 Sheets, 10 Pack (83550)
- TOUGH GUY Holder, Toilet Paper (3P895)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle (0955-04)
- GOJO reg LTX12 Pomeberry Foam Handwash Refill, Light Blue (GOJ191602)
- GOJO Natural Orange Scent Hand Cleaner 14 oz (0947-12)
- GOJO PURELL, PROFESSIONAL MILD FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK (856504)
- GOJO 2000 ml Liquid Hand Soap Refill Dispenser Refill (7265-04)
- GOJO GOJO® Antibacterial Plum Foam Handwash - 3 Refills/Case - 8812-03 (8812-03)
- PROVON 2000 ml Foam Hand Soap Cartridge (5286-02)
- Gojo Hand Soap Dispenser Refills