Shop All Hand Soap Dispenser Refills
Gojo
1200 ml Foam Hand Soap Cartridge
Mfr # 1916-02
Zoro # G4315297
product price: $57.79
/pk 2, $28.90/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Enriched With a Moisturizer, Natural Extract and Skin Conditioner; Spa-Inspired
- Fragrance Pomegranate
- Size 1200 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1916-02
- Zoro # G4315297
- UPC # 073852026603
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series LTX-12, Container Size 1,200 mL, Container Type Cartridge, Fragrance Pomegranate, Hygiene Properties Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free, Formula Natural Extracts, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1919-04, 1925-01-DLY, 1984-04, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Universal, Brown, Polypropylene (MS-806)
- ZORO SELECT Six Pocket Caddy Bag, 32 In L, Brown (CB6BR)
- HEFTY 30 gal Trash Bags, 6 in x 2.1 in, Heavy-Duty, 1.05 mil, Black, 150 PK (E80627)
- RUBBERMAID COMMERCIAL Floor Squeegee, Curved, 24" (FG9C3400BLA)
- GOJO 1,250 mL Personal Soaps Refill (5165-03)
- GOJO PURELL, PROFESSIONAL FRESH SCENT FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK (856104)
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1912-02)
- GOJO Gojo FMX-12 Luxury Foam Antibacterial Handwash - 4 Refills/Case - 5162-04 (5162-04)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5163-04)
- GOJO reg ADX12 Botanical Foam Soap Refill, Emerald Green (GOJ881603)
- METHOD Sea Minerals Scent Antibacterial Foam Hand Soap Refill 28 oz (328110)
- Gojo Hand Soap Dispenser Refills