Gojo

1/2 gal. Liquid Hand Soap Pump Bottle, PK 1 (Discontinued)


This Product is Discontinued
Shop for all Hand Soaps

Key Features

  • Formula Quick-Acting, Lotion Hand Cleaner With Pumice Scrubbers
  • Fragrance Natural Citrus
  • Size 1/2 gal.
  • Application Effective on Dirt, Oil and Grease
  • Hygiene Form Liquid
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gojo
  • MFR # 0958-04
  • Zoro # G3735252
  • UPC #
    073852009583
  • Country of Origin United States
  • Category Hand Soaps

Dimensions

Size 1/2 gal.
Container Size 0.5 gal

Description

Hand Cleaner, Color Orange, Form Liquid, Product Type Hand Cleaner, Series Natural Orange, Container Size 0.5 gal, Container Type Pump Bottle, Fragrance Citrus, Hygiene Properties Biodegradable, Paraben Free, Includes Grit Yes, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards USDA Biobased, Application Hand Cleansing, NSF Rating Not Rated, Removes Grease, Grime, Oil, Paint, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products