Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
1 gal. Liquid Hand Soap Jug, 4 PK (Discontinued)
Mfr # 1847-04
Zoro # G3892892
This Product is Discontinued
Key Features
- Formula Chloroxylenol
- Fragrance Floral
- Size 1 gal.
- Hygiene Form Liquid
- Hygiene Properties Antibacterial, Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1847-04
- Zoro # G3892892
- UPC # 073852018479
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Formula | Chloroxylenol |
Fragrance | Floral |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Antibacterial, Moisturizing |
Packaging Type | Jug |
Requires Dispenser | No |
Hygiene Series | None |
Form | Liquid |
Color | Pink |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled |
Refill Type | No Refill |
Description
Hand Soap, Color Pink, Form Liquid, Fragrance Floral, Hygiene Properties Antibacterial, Moisturizing, Formula Chloroxylenol, Requires Dispenser No, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.