Shop All Hand Soaps
Gojo
1 gal. Hand Cleaner Pump Bottle, PK 2
Mfr # 0979-02
Zoro # G1458532
product price: $46.69
/pk 2, $23.35/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Fast and Effective Heavy-Duty Hand Cleaner With Gentle Scrubbers; Non-Drying Formula; Gentle on Skin
- Fragrance Fresh
- Size 1 gal.
- Application Effective on Oil, Grease, Paint, and Adhesives
- Hygiene Properties Moisturizing, Paraben Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 0979-02
- Zoro # G1458532
- UPC # 073852080339
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Formula | Fast and Effective Heavy-Duty Hand Cleaner With Gentle Scrubbers; Non-Drying Formula; Gentle on Skin |
Fragrance | Fresh |
Item | Hand Cleaner |
Application | Effective on Oil, Grease, Paint, and Adhesives |
Hygiene Properties | Moisturizing, Paraben Free |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Color | Tan |
Container Type | Pump Bottle |
Series | ADX-12 |
Form | Liquid |
Features | Effective on Tar, Light Adhesives, Epoxies and Sealants, as well as Water and Oil-Based Cutting Fluids, Ideal for Professional Technicians in Automotive, Manufacturing and Other Service and Repair Industries, Unique Blend of Cleaners and Skin Conditioners to help Leave Skin Feeling Healthy |
Removes | Grease, Grime, Oil, Paint |
Includes Grit | Yes |
Product Type | Hand Cleaner |
NSF Rating | E4 |
Number of Pumps Included | 2 |
Description
Hand Cleaner, Color Beige, Form Liquid, Product Type Hand Cleaner, Series ADX-12, Container Size 1 gal, Container Type Pump Bottle, Fragrance Floral, Hygiene Properties Moisturizing, Paraben Free, Formula Walnut Scrubbing Particles, Includes Grit Yes, Number of Pumps Included 2, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Application Hand Cleansing, NSF Rating E4, Removes Grease, Grime, Oil, Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 3" Self Adhering Wrap, Blue, 1 Per Bag (FAE-5933)
- MG DEVELOPMENT MG Development HC-PERFECTDRY-QR PerfectDry QR Hearing Aid Drying System (HC-PERFECTDRY-QR)
- LIFESCIENCE PLUS BloodSTOP Hemostatic Matrix For External Wounds 2in x 2in, 20/per box (BS-10)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- GOJO 1/2 gal. Liquid Hand Cleaner Pump Bottle, PK 4 (0972-04)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 14 oz Bottle, PK12 PK (0957-12)
- GOJO Hand Wash, 1200 millilit, 2PK (GOJ191202CT)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0948-04)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0945-04)
- GOJO Green Certified Foam Soap, Fragrance-Free, 7.5 oz Pump Bottle (5715-06)
- PURELL Antibacterial Lotion Soap, 1000mL, PK8 (4173-08)
- Gojo Hand Soaps