Shop All Hand Soap Dispenser Refills
Gojo
1,250 mL Personal Soaps Refill
Mfr # 5163-03
Zoro # G7524005
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Cucumber Melon
- Size 1,250 mL
- Application Body; Hair
- Packaging Type Refill
- Soap/Lotion Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5163-03
- Zoro # G7524005
- UPC # 73852001839
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Details
Fragrance | Cucumber Melon |
Item | Personal Soaps |
Application | Body; Hair |
Packaging Type | Refill |
Soap/Lotion Type | Foam |
Standards | EcoLogo Certified |
For Use On | Dirt; Germs; Grease; Soil |
Cleaner Container Type | Refill |
For Use With | GOJO® 5150-06 |
Color | Green |
Weight | 3.044 lbs |
Description
GOJO® Luxury Foam Hair & Body Wash, 1250mL Refill, Cucumber Melon Scent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (OP300)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3364707)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- GOJO 2000 ml Liquid Hand Soap Cartridge (7281-04)
- GOJO 5262-02 Luxury Foam Antibacterial Handwash 2000 ml refills Orange Blossom, 2PK (1227979)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5361-02)
- GOJO 1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK (GOJ759002)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- GOJO 2,000 mL Personal Soaps 4 PK (7265-04)
- SOFTSOAP Softsoap 26800 Hand Softsoap - 7.5 oz. (288878)
- Gojo Hand Soap Dispenser Refills