Shop All Hand Soap Dispenser Refills
Gojo
1,250 mL Personal Soaps Dispenser Refill
Mfr # 8811-03
Zoro # G301962943
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Application Hand
- Packaging Type Dispenser Refill
- Soap/Lotion Type Foam
- Standards ADA Compliant; EcoLogo Certified; Green Seal Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8811-03
- Zoro # G301962943
- UPC # 73852025217
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Details
Fragrance | Fragrance-Free |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Dispenser Refill |
Soap/Lotion Type | Foam |
Standards | ADA Compliant; EcoLogo Certified; Green Seal Certified |
For Use With | GOJO® 8880-06 |
Features | For Use With GOJO® ADX-12™ Dispenser (sold separately) |
Cleaner Container Type | Dispenser Refill |
Weight | 3.03 lbs |
Color | Clear |
Description
This GOJO Clear and Mild Foam Handwash has no added fragrance, so it doesn't bother employees or customers with sensitive noses. Made without dye, this soap lets users avoid the possibility of stained clothes as they lather their hands, and it could help prevent allergic reactions. Designed to accommodate a wide range of preferences, this soap fosters good hand hygiene. Containing moisturizing ingredients, this soap leaves people with soft hands, encouraging them to continue washing their hands in the future. The skin conditioners in this handwash hydrate users' hands, reducing the possibility of ashy or chapped skin.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAICANG Disposable Mop, White, Microfiber, PK500 (TMMP446016)
- OSBORN Parts Cleaning Brush, No. 10 (0007302800)
- SEYMOUR MIDWEST Street Broom, 18", 60" Blue Alum Handle (82919)
- BERRY GLOBAL 15CT 55G Contractor Bag (1628318)
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1911-02)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5162-04)
- GOJO 5000 ml Liquid Hand Soap Refill Cartridge (7520-02)
- GOJO 1,250 mL Personal Soaps 4 PK (5167-04)
- GOJO 2000 ml Liquid Hand Cleaner Dispenser Refill (7272-04)
- GOJO Antibacterial Plum Foam Hand Wash, Plum Scent, 1,250 mL (8812-03)
- GOJO 2,000 mL Personal Soaps 4 PK (7255-04)
- Gojo Hand Soap Dispenser Refills