Shop All Hand Soap Dispenser Refills
Gojo
1,250 mL Personal Soaps 4 PK
Mfr # 5161-04
Zoro # G704417620
product price: $94.89
/pk 4, $23.72/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Refreshing Cranberry
- Application Hand
- Soap/Lotion Type Foam
- Color Pink
- For Use With GOJO® 5155-06, 5150-06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5161-04
- Zoro # G704417620
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Details
Fragrance | Refreshing Cranberry |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Color | Pink |
For Use With | GOJO® 5155-06, 5150-06 |
Container Type | Refill |
Cleaner Container Type | Refill |
For Use On | Light Soil |
Description
Gentle luxury foam handwash for general, light-duty handwashing. Cleanses hands with a rich lather. Pre-lathered for a convenient and pleasing experience.
- •Gentle luxury foam handwash for general, light-duty handwashing.
- •Cleanses hands with a rich lather.
- •Pre-lathered for a convenient and pleasing experience.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN Versatile Stain Remover Vend-Box, 1-Load, 1oz Box, PK156 (VEN 5165500)
- TENNANT Rear Squeegee Blade (222382)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown (73293799)
- GEMPLERS Citra Clean Waterless Hand Cleaner (440 4X1 CITRACLEAN)
- GOJO 2,000 mL Personal Soaps 2 PK (5261-02)
- GOJO 2000 ml Foam Hand Soap Cartridge (5261-02)
- GOJO 1,250 mL Personal Soaps 4 PK (5162-04)
- GOJO 1200 ml Foam Hand Soap Cartridge (6364-02)
- GOJO 5262-02 Luxury Foam Antibacterial Handwash 2000 ml refills Orange Blossom, 2PK (1227979)
- GOJO 27.1 fl oz (800 mL) Gold & Klean Antimicrobial Lotion Soap 12 PK (GOJ912712CT)
- PROVON 700 mL Personal Soaps 3 PK (1341-03)
- Gojo Hand Soap Dispenser Refills