Shop All Hand Soap Dispenser Refills
Gojo
1,250 mL Personal Soaps 3 PK
Mfr # 8816-03
Zoro # G506569077
product price: $79.29
/pk 3, $26.43/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1,250 mL
- Application Hand
- Soap/Lotion Type Foam
- For Use With 8880-06
- Features For Use With GOJO® ADX-12™ Dispenser (sold separately)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8816-03
- Zoro # G506569077
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Details
Fragrance | Botanical |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
For Use With | 8880-06 |
Features | For Use With GOJO® ADX-12™ Dispenser (sold separately) |
Cleaner Container Type | Dispenser Refill |
Color | Green |
Standards | EcoLogo Certified; USDA Certified Biobased 72% |
Description
Spa-inspired green certified foam hand soap offers luxurious lather and a pleasant botanical fragrance. Vibrant green color. Enriched with moisturizers, natural extracts and skin conditioners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass (60244)
- WET & FORGET Shower Cleaner, 64 oz., Vanilla, Clear (801064)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- EASY-OFF® Heavy Duty Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Liquid, Clear, 6 PK (62338-99624)
- GOJO 1,250 mL Personal Soaps 3 PK (8813-03)
- GOJO Natural Orange Scent Hand Cleaner 1 gal (0945-04)
- GOJO 1,250 mL Personal Soaps 4 PK (5167-04)
- GOJO 7565-02 Multi Green Hand Cleaner 5000 mL Refill Citrus Scent, 2PK (2069132)
- GOJO 1,250 mL Personal Soaps Dispenser Refill (8811-03)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Foam Antibacterial Handwash 4 PK (GOJ516204CT)
- PURELL 2000 ml Foam Hand Soap Cartridge (8672-04)
- Gojo Hand Soap Dispenser Refills