Shop All Hand Soap Dispenser Refills
Gojo
1,250 mL Personal Soaps 3 PK
Mfr # 8813-03
Zoro # G104417701
product price: $74.79
/pk 3, $24.93/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1,250 mL
- Application Body; Face; Hair; Hand
- Soap/Lotion Type Foam
- For Use On Dirt; Grime
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8813-03
- Zoro # G104417701
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Details
Fragrance | Citrus Floral/Ginger |
Item | Personal Soaps |
Application | Body; Face; Hair; Hand |
Soap/Lotion Type | Foam |
For Use On | Dirt; Grime |
Color | Green |
Cleaner Container Type | Dispenser Refill |
Standards | EcoLogo Certified; USDA Certified Biobased 65% |
For Use With | 8880-06 |
Description
All-in-one body wash, shampoo and hand soap with a refreshing blend of citrus and ginger extracts. Enriched with moisturizers, natural extracts and skin conditioners. SMART-FLEX bottle design uses 30% less material than HDPE. Patent-pending controlled collapse technology maintains bottle shape longer while emptying. Removable pump for easier recycling. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with each refill.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 32 gal Round Cylinder Trash Can, Gray, Open Top, Linear-Low-Density Polyethylene (3485198)
- VIKAN VIKAN White 10" Replacement Squeegee Blade (77715)
- ENVIROCIDE Cleaner and Disinfectant, 24 oz. Trigger Spray Bottle, Unscented (ME24078024)
- NORAMCO Can Liners, 43"x48", 16 MIC, Clr, 200 ct (R434816N)
- GOJO 1,250 mL Personal Soaps 3 PK (8816-03)
- GOJO 1,200 mL Foam Hand Soap Dispenser Refill, 2 PK (1912-02)
- GOJO 12GAL Hand Cleaner (0972-04)
- GOJO 1916-02 LTX 1200 mL Foaming Hand Soap (999G191602)
- GOJO GOJO® Antibacterial Plum Foam Handwash - 2 Refills/Case - 1912-02 (1912-02)
- GOJO reg Natural Orange Pumice Hand Cleaner, White (GOJ095504)
- SOFT CARE 1.3L Liquid Hand, Hair & Body Wash Cartridge (100907876)
- Gojo Hand Soap Dispenser Refills