Shop All Hand Soap Dispenser Refills
Gojo
1,250 mL Personal Soaps 3 PK
Mfr # 8811-03
Zoro # G504417592
product price: $65.69
/pk 3, $21.90/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Size 1,250 mL
- Application Hand
- Soap/Lotion Type Foam
- Standards ADA Compliant; EcoLogo Certified; Green Seal Certified; USDA Certified Biobased Formulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8811-03
- Zoro # G504417592
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Details
Fragrance | Fragrance-Free |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Standards | ADA Compliant; EcoLogo Certified; Green Seal Certified; USDA Certified Biobased Formulation |
Features | For Use With GOJO® ADX-12™ Dispenser (sold separately) |
Color | Clear |
Cleaner Container Type | Dispenser Refill |
For Use With | GOJO® ADX-12™ Dispenser (sold separately) |
Description
This GOJO Clear and Mild Foam Handwash has no added fragrance, so it doesn't bother employees or customers with sensitive noses. Made without dye, this soap lets users avoid the possibility of stained clothes as they lather their hands, and it could help prevent allergic reactions. Designed to accommodate a wide range of preferences, this soap fosters good hand hygiene. Containing moisturizing ingredients, this soap leaves people with soft hands, encouraging them to continue washing their hands in the future. The skin conditioners in this handwash hydrate users' hands, reducing the possibility of ashy or chapped skin.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Large Angled Toilet Bowl Brush And Caddy, 4PK (1022)
- ZEP Disinfectant Cleaner, Pail, Citrus, Colorless, 12 PK (67909)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- CAR DEALER DEPOT Fast & Foamy Velour, Fabric And Carpet Cleaner (HT 18004)
- GOJO 1,250 mL Personal Soaps Dispenser Refill (8811-03)
- GOJO 1200 ml Foam Hand Soap Cartridge (5369-02)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- GOJO 5,000 mL Personal Soaps 2 PK (7556-02)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7255-04)
- GOJO Hand Cleaner, w/Pumice Particles/Lotion, Citrus, 1 Gal, , PK 2 (GOJ095502)
- GOJO 1,000 mL Personal Soaps Refill, 8 PK (2152-08)
- Gojo Hand Soap Dispenser Refills