Shop All Hand Soap Dispenser Refills
Gojo
1,250 mL Foam Hand Soap Cartridge, 4 PK
Mfr # 5163-04
Zoro # G7659812
product price: $83.15
/pk 4, $20.79/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Moisturizers
- Fragrance Cucumber Melon
- Size 1,250 mL
- Application Hand, Hair and Body Wash
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5163-04
- Zoro # G7659812
- UPC # 10073852280699
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Container Size | 1,250 mL |
Refill Size | 42.3 fl oz (1250 mL) |
Description
Body Wash/Shampoo Combo, Color Green, Form Foam, Product Type Body Wash/Shampoo Combo, Series FMX-12, Container Size 1,250 mL, Container Type Cartridge, Fragrance Cucumber Melon, Hygiene Properties Biodegradable, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5150-06, 5155-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand, Hair and Body Wash, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SCRUB Terry Cloth Refill Pack, PK2 (TC100)
- CAMCO FOLDING IRONING BOARD (43904)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Pop Up Box, Hydroknit, 68 Wipes, 16 3/4 in x 8 1/4 in, 5 PK (12890)
- EUREKA / SANITAIRE UPRIGHT - FAN - UPRIGHT VAC MOTOR (12988SAN)
- GOJO 800 mL Personal Soaps 12 PK (9127-12)
- GOJO reg ADX12 Botanical Foam Soap Refill, Emerald Green (GOJ881603)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- GOJO PURELL, PROFESSIONAL FRESH SCENT FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK (856104)
- GOJO 1200 ml Foam Hand Soap Cartridge (1916-02)
- GOJO 1,250 mL Personal Soaps 4 PK (5162-04)
- GOJO 27.1 fl oz (800 mL) Gold & Klean Antimicrobial Lotion Soap 12 PK (GOJ912712CT)
- Gojo Hand Soap Dispenser Refills