Shop All Hand Soap Dispenser Refills
Gojo
1,200 mL Personal Soaps Dispenser Refill, 2 PK
Mfr # 1912-02
Zoro # G300447199
original price:
$72.37
7% off
new price: $67.15
/pk 2, $33.58/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Plum
- Size 1,200 mL
- Application Hand
- Packaging Type Dispenser Refill
- Soap/Lotion Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1912-02
- Zoro # G300447199
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Plum |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Dispenser Refill |
Soap/Lotion Type | Foam |
Features | For Use With GOJO® LTX-12™ Dispenser (sold separately) |
Color | Purple |
Cleaner Container Type | Dispenser Refill |
Weight | 6.28 lbs |
Standards | ADA Compliant |
For Use With | 1919-04 |
Description
High-performance, antibacterial hand soap offers luxurious lather and an appealing plum fragrance. Attractive purple color. Enriched with a moisturizer, natural extract and skin conditioner. USDA certified Biobased formulation.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Deodorizing Urinal Z-MatBlack (GJO58330)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZD9 (1TZD9)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Hydroknit, 60 Wipes, 12 in x 6 in, 6 PK (06001)
- UNGER Replacement OptiLoc Grip Section 3 (20986)
- GOJO 1,250 mL Personal Soaps 4 PK (5167-04)
- GOJO 1250 ml Foam Hand Soap Cartridge (8816-03)
- GOJO PURELL, PROFESSIONAL FRESH SCENT FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK (856104)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5162-04)
- GOJO 7282-04 TDX 2000 mL Supro Max Cherry Hand Cleaner, 4PK (381G728204)
- GOJO 5262-02 FMX-20 Luxury 2000 mL Orange Blossom Foaming Antibacterial Hand Soap with PCMX (999G526202)
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- Gojo Hand Soap Dispenser Refills