Shop All Hand Soap Dispenser Refills
Gojo
1,200 mL Personal Soaps Dispenser Refill
Mfr # 1912-02
Zoro # G100447177
product price: $58.08
/ea
$58.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Plum
- Size 1,200 mL
- Application Hand
- Packaging Type Dispenser Refill
- Soap/Lotion Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1912-02
- Zoro # G100447177
- UPC # 73852026610
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Plum |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Dispenser Refill |
Soap/Lotion Type | Foam |
Cleaner Container Type | Dispenser Refill |
Weight | 3.14 lbs |
For Use With | 1919-04 |
Features | For Use With GOJO® LTX-12 Dispenser (sold separately) |
Color | Purple |
Standards | ADA Compliant |
Description
High-performance, antibacterial hand soap offers luxurious lather and an appealing plum fragrance. Attractive purple color. Enriched with a moisturizer, natural extract and skin conditioner. USDA certified Biobased formulation.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (WIN12906)
- SEVENTH GENERATION Dishwasher Detergent Gel, Natural, 42oz., Lemon Scent (SEV22171)
- KRAFT TOOL 149mm Broom Handle, Yellow (BL432)
- BERRY PLASTICS LSR3858X2C PE 60 gal 38 x 58 in. 0.95 Mil Can Liner On A Roll, Clear (LSR3858X2C (PE))
- GOJO 2,000 mL Personal Soaps 2 PK (5261-02)
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge (7220-04)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5665-02)
- GOJO PURELL, PROFESSIONAL FRESH SCENT FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK (856104)
- GOJO 42.3 fl oz (1250 mL) ADX-12 Botanical Foam Soap Refill 3 PK (GOJ881603CT)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5361-02)
- GOJO 55 gal. Hand Soap Barrell (1809-01)
- Gojo Hand Soap Dispenser Refills