1,200 mL Personal Soaps 2 PK
Mfr # 1911-02
Zoro # G904417796
Key Features
- Fragrance Fragrance-Free
- Size 1,200 mL
- Application Hand
- Soap/Lotion Type Foam
- Container Type Dispenser Refill
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1911-02
- Zoro # G904417796
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Container Type | Dispenser Refill |
Features | For Use With GOJO® LTX-12™ Dispenser (sold separately) |
Color | Clear |
Standards | EcoLogo Certified |
For Use With | GOJO® LTX-12™ Dispenser (sold separately) |
Cleaner Container Type | Dispenser Refill |
Description
This GOJO Clear and Mild Foam Handwash has no added fragrance, so it doesn't bother employees or customers with sensitive noses. Made without dye, this soap lets users avoid the possibility of stained clothes as they lather their hands, and it could help prevent allergic reactions. Designed to accommodate a wide range of preferences, this soap fosters good hand hygiene. Containing moisturizing ingredients, this soap leaves people with soft hands, encouraging them to continue washing their hands in the future. The skin conditioners in this handwash hydrate users' hands, reducing the possibility of ashy or chapped skin.
- •Clear and mild handwash for gentle cleansing.
- •Fragrance-free to prevent irritation.
- •Creates luxurious lather for easy cleaning.
- •Contains moisturizers and skin conditioners for comfortable finish.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTIS TECHNOLOGIES 64 oz Chlorine Free Bacteria & Algae Control Sanitizer, 6PK (AD393757)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-S-542O-7X-QC-DB)
- CHASE Metered Air Freshener Fresh Asst, PK12 (438-5320)
- TORNADO Center Lock, Pad Blue (F44P)
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1911-02)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5361-02)
- GOJO 2,000 mL Personal Soaps 2 PK (5269-02)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- GOJO 1,250 mL Personal Soaps Refill (5163-03)
- GOJO 42.3 fl oz (1250 mL) ADX-12 Clear/Mild Handwash Refill 3 PK (GOJ881103CT)
- MMCD Mrs. Meyer's Clean Day Organic Birchwood Scent Hand Soap 12.5 oz (325234)
- Gojo Hand Soap Dispenser Refills