Shop All Hand Soap Dispenser Refills
Gojo
1,000 mL Personal Soaps Refill, 8 PK
Mfr # 2152-08
Zoro # G400447341
product price: $92.79
/pk 8, $11.60/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Herbal
- Size 1,000 mL
- Application Body; Hair
- Packaging Type Refill
- Soap/Lotion Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 2152-08
- Zoro # G400447341
- UPC # 73852021523
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Herbal |
Item | Personal Soaps |
Application | Body; Hair |
Packaging Type | Refill |
Soap/Lotion Type | Liquid |
Weight | 19.8 lbs |
For Use With | GOJO® NXT® SPACE SAVER™ Dispensers |
Cleaner Container Type | Refill |
Description
Fits GOJO® NXT Space SaverTM dispenser (sold separately) which allows users to switch to a fresh refill cartridge when one is empty. Ideal for both high-traffic areas and areas that are serviced infrequently. Refills include a new dispensing valve. Enriched lotion deodorant soap for hair, hands and body. Pleasant herbal fragrance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Yellow, Plastic, 11 in L Overall (42876)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- SC JOHNSON Fantastik® MAX Power Cleaner, Pleasant Scent, 32 Oz. Spray Bottle, 8/Carton (323563)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Black, 11 in Dia, Open Top, High Quality Resin Blend (1955959)
- GOJO 1 gal Personal Soaps Bottle, 2 PK (2358-02)
- GOJO 2000 ml Gel Hand Cleaner Cartridge (7290-04)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7250-04)
- GOJO 1,200 mL Foam Hand Soap Dispenser Refill, 2 PK (1912-02)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5163-04)
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1911-02)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps One Shot Refill, 4 PK (FG4015431)
- Gojo Hand Soap Dispenser Refills