Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
1,000 mL Personal Soaps Dispenser Refill, 8 PK (Discontinued)
Mfr # 2117-08
Zoro # G9920904
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Light Floral
- Size 1,000 mL
- Application Hand
- Packaging Type Dispenser Refill
- Soap/Lotion Type Lotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 2117-08
- Zoro # G9920904
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Light Floral |
Item | Lotion Soap w/Moisturizer Refill,Li,PK8 |
Application | Hand |
Packaging Type | Dispenser Refill |
Soap/Lotion Type | Lotion |
Color | White |
Standards | EcoLogo™ Certified; USDA Certified Biobased 72% |
For Use With | 2130-06 |
Container Type | Dispenser Refill |
Weight | 20 lbs |
Cleaner Container Type | Dispenser Refill |
Description
Lotion Soap w/Moisturizer Refill,Li,PK8, Package Quantity 8
- •Luxurious lotion soap cleans hands gently.
- •Vitamins A and E, for a gentle wash on hands, even with frequent use.
- •Lotion soap for a smooth feel when cleaning hands.
- •Appealing light and fresh floral fragrance.
- •SANITARY SEALED refill bottle helps lock out germs.
- •Convenient refill bottles to fit appropriately sized GOJO Dispensers.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.