Shop All Exercise Equipment
Gofit
Yoga Block
Mfr # GF-YB-GY
Zoro # G201242282
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Black
- Material Smooth-Grip Foam
- Features Sturdy; Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gofit
- MFR # GF-YB-GY
- Zoro # G201242282
- UPC # 687339300010
- Country of Origin China
- Category Exercise Equipment
Details
Item | Yoga Block |
Color | Gray, Black |
Material | Smooth-Grip Foam |
Features | Sturdy; Lightweight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG SPRAYER LIME GRN 9PTN (W842Z-7G)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 50 ft. (NPK-4K038-050MMS)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- LIBERTY Portable Hose Cart, Steel, 16-1/2 In. (2LRL2)
- GOFIT 5-Pound Pair of Padded Pro Ankle Weights (GF-P5W)
- GOFIT Classic Jump Rope (GF-PR)
- GOFIT Pivoting Push-up Pods (GF-RPP)
- GOFIT Extreme Ab Wheel (GF-EAW)
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Purple/Medium) (GF-WGTC-M/PPL)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Large) (GF-DTAC2-LG)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP 5L 5 Resistance Bands Set (BMP 5L)
- Gofit Exercise Equipment