Shop All Exercise & Mobility
Gofit
Roll-on Massager
Mfr # GF-SHM
Zoro # G501242326
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Exercise
- Features Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gofit
- MFR # GF-SHM
- Zoro # G501242326
- UPC # 687339473301
- Country of Origin China
- Category Exercise & Mobility
Details
Material | Rubber |
Application | Exercise |
Features | Portable |
Item | Roll-On Massager |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- ZORO SELECT Antibiotics, Ointment, 0.170 oz., PK10 (22312)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- DEALMED Tongue Depressors, 6", N/S, 500/Bx, 10/Cs, 5000PK (782021)
- GOFIT 13" Extreme Foam Roller (GF-FR13-ORNG)
- GOFIT Therapeutic Massage Bar (GF-TMB)
- GOFIT Go Roller Massage Kit (GF-FR4)
- GOFIT GoBall Targeted Massage Ball (GF-MBR)
- GOFIT Polar Roll-on Massager (GF-POLROM)
- GOFIT Foam Roll (24", Blue) (GF-FROLL24)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- Gofit Exercise & Mobility