Shop All Exercise Equipment
Gofit
Professional Grade Core Stability Ball (75cm; Silver)
Mfr # GF-75PRO
Zoro # G901242285
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For User Height 6 ft and Over
- Weight 6 lb.
- Color Silver
- Includes Intro to Stability Ball Workout DVD; Training Manual; Ball Plugs and Ball Plug Remover; Foot Pump; Bicycle Pump Adapter; Measuring Tape
- Maximum User Weight 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gofit
- MFR # GF-75PRO
- Zoro # G901242285
- UPC # 687339202765
- Country of Origin China
- Category Exercise Equipment
Dimensions
For User Height | 6 ft and Over |
Details
Item | Exercise Ball |
Weight | 6 lb. |
Color | Silver |
Includes | Intro to Stability Ball Workout DVD; Training Manual; Ball Plugs and Ball Plug Remover; Foot Pump; Bicycle Pump Adapter; Measuring Tape |
Maximum User Weight | 2000 lb. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium 12 inch 3-in-1 Compact Mower (MTC220)
- NUTRICHEF 1472? Extreme Heat Resistant Grill Gloves - 14'' Food Grade Kitchen Oven Mitts, Silicone Non-Slip Co (NCGRGLV03)
- ARS Leather Pouch with Clip for Rotating Handle Pruning Shears (ACC-LPHP9)
- LOGO BRANDS Washington Nat'ls Elite Chair (518-12E)
- GOFIT Ankle Weights (Adjusts from 1lb to 10lbs) (GF-10W)
- GOFIT Vinyl Sweat Suit (Large/X-Large) (GF-TTS-L/XL)
- GOFIT Deluxe Pilates Foam Mat (GF-PMAT)
- GOFIT Unisex Adjustable Weighted Vest (10lb) (GF-WV10)
- GOFIT Guide Roller (GF-GDRL)
- GOFIT Double-Thick Neoprene Waist Trimmer (GF-2XNWT)
- LEISURE SPORTS 2015 Leisure Sports Pro Trainer - Indoor Trainer Exercise Machine Ride All Year (262720RJL)
- Gofit Exercise Equipment