Shop All Exercise & Mobility
Gofit
Polar Foot Roller
Mfr # GF-POLFR
Zoro # G401242303
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Owner’s Manual
- Length 2-1/4 in
- Color Blue
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gofit
- MFR # GF-POLFR
- Zoro # G401242303
- UPC # 687339457608
- Country of Origin China
- Category Exercise & Mobility
Dimensions
Length | 2-1/4 in |
Width | 10 in |
Details
Includes | Owner’s Manual |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL STAT-PADZ II ELECTRODE (P/N 8900-0801-01 ), PK12 (8900-0802-01)
- MEGUIARS SHAMPOO PLUS (5 GAL) (MGD-11105)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- MEDI-FIRST Aspirin, Tablet, 325mg, PK500 (80513)
- GOFIT Professional Foam Roller (24") (GF-PROFR)
- GOFIT GoBall Targeted Massage Ball (GF-MBR)
- GOFIT 13" Extreme Foam Roller (GF-FR13-ORNG)
- GOFIT Go Roller Massage Kit (GF-FR4)
- GOFIT Polar Roller (GF-CROL)
- GOFIT Polar Roll-on Massager (GF-POLROM)
- QUALITYCARE Franklin Fascia Massager Peanut - Purple (QU26740)
- Gofit Exercise & Mobility