Shop All Exercise Equipment
Gofit
Muscle Hook Multi-Tool
Mfr # GF-MHMT
Zoro # G401242341
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Muscle Hook Multi-Tool, Training Manual
- Length 1.5 in
- Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gofit
- MFR # GF-MHMT
- Zoro # G401242341
- UPC # 687339100429
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 1.5 in |
Width | 23 in |
Details
Color | Black |
Includes | Muscle Hook Multi-Tool, Training Manual |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Latch Bolt Slide Black Steel (33189PKS-PS)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061035351)
- KOHLER Kit Oil Pressure (25 761 06-S)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- GOFIT Double-Thick Neoprene Waist Trimmer (GF-2XNWT)
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Teal/Medium) (GF-WGTC-M/TU)
- GOFIT Ankle Weights (Adjusts from 1lb to 10lbs) (GF-10W)
- GOFIT Neoprene Waist Trimmer (GF-NWT)
- GOFIT 20 cm Core Ab Ball with Training DVD and Inflation Tube (GF-20BALL)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Large) (GF-DTAC2-LG)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Yellow, 6 Yard Roll/Box (10-1000)
- Gofit Exercise Equipment