Shop All Exercise Equipment
Gofit
Kettlebell (25 lbs; Orange)
Mfr # GF-KBELL25
Zoro # G201242343
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Weight 26 lb.
- Exercise Type Cardio-Pumping, Fat-Shredding Variable Intensity Interval Workout
- Includes DVD; Exercise Booklet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gofit
- MFR # GF-KBELL25
- Zoro # G201242343
- UPC # 687339612250
- Country of Origin China
- Category Exercise Equipment
Details
Item | Kettlebell |
Color | Orange |
Weight | 26 lb. |
Exercise Type | Cardio-Pumping, Fat-Shredding Variable Intensity Interval Workout |
Includes | DVD; Exercise Booklet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET AT17443 AT16682 AT17448 Tachometer Tach Fits John Deere Tractor 420 430 440 1010 (AT13366)
- PANACEA PLANT BRACKET BLACK 10"" (85830)
- BONIDE PRODUCTS Fert Rot Stop Conc 16Oz (166)
- ORTHO Home Defense 1.1 Gal. Ready To Use Wand Sprayer Indoor & Perimeter Insect Killer (0220910)
- GOFIT Classic Jump Rope (GF-PR)
- GOFIT Vinyl Sweat Suit (Large/X-Large) (GF-TTS-L/XL)
- GOFIT Vinyl Sweat Suit (2X/3X) (GF-TTS-2X/3X)
- GOFIT 20 cm Core Ab Ball with Training DVD and Inflation Tube (GF-20BALL)
- GOFIT Men's Pro Trainer Gloves (Large) (GF-GTC-L)
- GOFIT Pivoting Push-up Pods (GF-RPP)
- LEISURE SPORTS Leisure Sports Indoor Bike Trainer Stand, Gray (712358ZZV)
- Gofit Exercise Equipment