Shop All Exercise Equipment
Gofit
Go Slides
Mfr # GF-SLDR
Zoro # G101242320
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes 2 GoSlides, 2 Slider Booties, Training Manual, Carry Bag
- Length 2 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gofit
- MFR # GF-SLDR
- Zoro # G101242320
- UPC # 687339100306
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 2 in |
Width | 12 in |
Details
Color | Green |
Includes | 2 GoSlides, 2 Slider Booties, Training Manual, Carry Bag |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY TOP 16 ft x 20 ft Heavy Duty Tarp, White (31620)
- SUN JOE 18-Watt UV Indoor/Outdoor Bug Zapper | 1600 sq ft Coverage | Whisper Quiet Operation | Mosquitos (SJ-BZ18W)
- SPALDING Slammer™ Flex Goal Basketball Rim (411-506)
- BULLY TOOLS Tamping and Digging Bar, 69", 1" dia., Sol (92539)
- GOFIT Ropeless Jump Rope (GF-RJR)
- GOFIT Pro Power Loops (GF-2XPL)
- GOFIT Vinyl Sweat Suit (Large/X-Large) (GF-TTS-L/XL)
- GOFIT Push-Up Bar (GF-PUB)
- GOFIT Super Ab Wheel (GF-DDW)
- GOFIT Pro Power Handles (GF-STHC)
- AQUAJOGGER Aqua Jogger AP455 Womens Fit Kit Blue AquaJogger (AP455)
- Gofit Exercise Equipment