Shop All Exercise & Mobility
Gofit
Go Roller Massage Kit
Mfr # GF-FR4
Zoro # G701242348
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Trigger Point Massage Ball, Exercise Guide Book
- Color Blue
- Length 4 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gofit
- MFR # GF-FR4
- Zoro # G701242348
- UPC # 687339472045
- Country of Origin China
- Category Exercise & Mobility
Dimensions
Length | 4 in |
Width | 14 in |
Details
Includes | Trigger Point Massage Ball, Exercise Guide Book |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 5 Person (FAO-420)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK32 (97020PK)
- GOFIT Therapeutic Massage Bar (GF-TMB)
- GOFIT 13" Extreme Foam Roller (GF-FR13-ORNG)
- GOFIT GoBall Targeted Massage Ball (GF-MBR)
- GOFIT Foam Roll (24", Blue) (GF-FROLL24)
- GOFIT Polar Roll-on Massager (GF-POLROM)
- GOFIT Professional Foam Roller (24") (GF-PROFR)
- FABRICATION ENTERPRISES Baseline® Digital LCD Gauge Push-Pull Dynamometer, 500 lb. Capacity (12-0387)
- Gofit Therapy & Rehabilitation