Shop All Exercise Equipment
Gofit
Exercise Ball with Pump (65cm; White)
Mfr # GF-65BALL
Zoro # G101242283
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For User Height 6 ft and Over
- Color White
- Weight 3.10 lb.
- Includes Brook Benten Instructional DVD; Brook Benten Exercise Booklet; Air Pump
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gofit
- MFR # GF-65BALL
- Zoro # G101242283
- UPC # 687339202604
- Country of Origin China
- Category Exercise Equipment
Dimensions
For User Height | 6 ft and Over |
Details
Item | Exercise Ball |
Color | White |
Weight | 3.10 lb. |
Includes | Brook Benten Instructional DVD; Brook Benten Exercise Booklet; Air Pump |
Material | Plastic |
Maximum User Weight | 300 lb. |
Features | Latex Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Needle and Seat Kit (394681)
- SAFER Japanese Beetle Trap Repl Bag (00102)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-9X12)
- BLOOM Hedge Shear Wavy Bld Stl (7156BL)
- GOFIT Super Band (40 Pounds to 80 Pounds) (GF-PSB1)
- GOFIT GoH20 Water-Resistance Workout Set (GF-GOH2O)
- GOFIT Deluxe Pilates Foam Mat (GF-PMAT)
- GOFIT Pro Power Handles (GF-STHC)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Medium) (GF-DTAC2-MED)
- GOFIT Foot and Hand Massage Roller (GF-FRMR)
- THE HUMAN TRAINER The Human Trainer THT-006 The Human Trainer - Ab Straps (THT-006)
- Gofit Exercise Equipment