Shop All Exercise Equipment
Gofit
Double-Thick Neoprene Waist Trimmer
Mfr # GF-2XNWT
Zoro # G801242347
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Waist Trimmer
- Length 46 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gofit
- MFR # GF-2XNWT
- Zoro # G801242347
- UPC # 687339220011
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 46 in |
Width | 10 in |
Details
Color | Black |
Includes | Waist Trimmer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE WAVE Blue Wave NW135-4 5" Cover Clips - 20 Pack (NW135-4)
- MTD Bolt-Shear (Kit-1 (1735625)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR1)
- GOFIT Exercise Ball with Pump (55cm; Red) (GF-55BALL)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Large) (GF-DTAC2-LG)
- GOFIT Ankle Weights (Adjusts from 1lb to 10lbs) (GF-10W)
- GOFIT Ankle Weights (Adjusts from .5lb to 5lbs) (GF-5W)
- GOFIT Power Tube (100 Pounds) (GF-ST100)
- GOFIT Chin-up Bar (GF-CUB)
- BLACK MOUNTAIN PRODUCTS Exercise Mats Set of 2 (Black Yoga Blocks)
- Gofit Exercise Equipment