Shop All Exercise Equipment
Gofit
Deluxe Pilates Foam Mat
Mfr # GF-PMAT
Zoro # G401242327
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Foam Mat
- Length 24 in
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gofit
- MFR # GF-PMAT
- Zoro # G401242327
- UPC # 687339300133
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 24 in |
Width | 72 in |
Details
Color | Blue |
Includes | Foam Mat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Chow Hound Dog Feeder 25 LB (2315-25)
- DP INDUSTRIES Plastic Plant Labels (TC858M)
- STENS Metric Grease Fitting 416-333 For 6 X 1Mm Straight (416-333)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X20)
- GOFIT Resist-a-Bar Total-Body Strength-Training Tool (GF-RAB)
- GOFIT Exercise Ball with Pump (65cm; White) (GF-65BALL)
- GOFIT Chin-up Bar (GF-CUB)
- GOFIT Women’s Premium Leather Elite Trainer Gloves (Medium/Pink Camo) (GF-WLG-M/PC)
- GOFIT Medium-Resistance Hand Grips (GF-HG)
- GOFIT Pro Power Handles (GF-STHC)
- GOFIT GoPed Multifunctional Pedometer (GF-GOPED)
- Gofit Exercise Equipment