Shop All Exercise Equipment
Gofit
9ft Stretch Rope
Mfr # GF-STR
Zoro # G501242333
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Stretch Rope, Training Manual
- Length 108 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gofit
- MFR # GF-STR
- Zoro # G501242333
- UPC # 687339300805
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 108 in |
Width | 1.5 in |
Details
Color | Green |
Includes | Stretch Rope, Training Manual |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 2400 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-2403-0MHB)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- TECUMSEH Muffler (390322)
- THETFORD 96610 64 oz Aqua Bio RV Holding Tank Treatment (TH324896)
- GOFIT Super Band (30 Pounds to 50 Pounds) (GF-PSB.75)
- GOFIT Exercise Ball with Pump (55cm; Red) (GF-55BALL)
- GOFIT Ropeless Jump Rope (GF-RJR)
- GOFIT Super Band (60 Pounds to 150 Pounds) (GF-PSB2)
- GOFIT Chin-up Bar (GF-CUB)
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Purple/Medium) (GF-WGTC-M/PPL)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1791B Cando Metal Mobile Ball Stabilizer Chair With Arms Ball; Blue (30-1791B)
- Gofit Exercise Equipment