Shop All Curtain Walls
Goffs
Powered Roll-Up Mesh Door, 12Ftx14Ft
Mfr # G1PM12-14
Zoro # G1372648
product price: $2,468.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,468.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goffs
- MFR # G1PM12-14
- Zoro # G1372648
- Country of Origin United States
- Category Curtain Walls
Details
Item | Powered Mesh Door,12 ft. x 14 ft. |
Description
Item Powered Mesh Door,12 ft. x 14 ft.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- VESTIL Black Crown Pallet Truck Caddy 7 3/4 x 16 1/4 x 18 5/8 (P-CADDY-BK-CWN)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FS1512)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- GOFFS Powered Roll-Up Vinyl Door, 8Ftx8Ft (G1PV8-8)
- GOFFS Manual Hand Crank Roll-Up Vinyl Door, 9Ftx10Ft (G1MV9-10)
- GOFFS Powered Roll-Up Mesh Door, 12Ftx12Ft (G1PM12-12)
- GOFFS Manual Hand Crank Roll-Up Vinyl Door, 10Ftx10Ft (G1MV10-10)
- GOFFS Manual Hand Crank Roll-Up Mesh Door, 9Ftx10Ft (G1MM9-10)
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- TARPS NOW Curved Roller Track - 90 Degree | Chain Mounts 24" Radius (TRACK-CHM4)
- Goffs Dock Gates & Doors