Shop All Dock Doors, Seals & Shelters
Goffs
G2 2800 8' x 10' Vinyl Door with Window and Intelligent Control System G2-2800-FM-810
Mfr # 418G228FM810
Zoro # G711719328
product price: $18,960.99
/ea
Free Shipping & Returns
$18,960.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goffs
- MFR # 418G228FM810
- Zoro # G711719328
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Description
Choose a reliable high-performance door for your facility with this G2 2800 8' x 10' vinyl door with window and intelligent control system G2-2800-FM-810 . This door was designed to outfit small 8' x 10' interior openings to maintain work and traffic flow. It is made with corrosion-resistant material that creates long term durability. The vinyl door panels have welded seams and are rot tear mildew and UV ray resistant. The panels are also easy to replace adding to the longevity of this door. The fiberglass wind bars are resistant to bends and breaks and yield to direct impact without permanent damage. The wind bars and PVC side guides are also rust and corrosion resistant even in wet applications. The full-width header roll cover provides protection and environmental separation while the full-width window panel allows increased visibility and safety. This door is ideal for use in warehouse settings.This high-performance door features a direct drive motor with intelligent control system. This system features touch screen controls and interprets switch and sensor signals using a relay logic board. It operates the VFD motor controller allowing the door to open close and stop. It operates at 28'' per second making it ideal for medium to high traffic areas. This versatile unit features an auto-close timer that is easily adjusted and is compatible with a range of voltage inputs. It also features door interlock and fire alarm safety activation. It ships pre-wired with quick connects and inside a NEMA4X enclosure simplifying installation and start-up. This enclosure also protects the system from potential dust debris and moisture. This unit uses an IP67 photo eye sensor that is specifically designed for wet environments. It stops the door if movement is detected preventing potential workplace accidents. Its auto-reset after impact reduces downtime allowing productivity to be maintained.Overall Dimensions:Width: 8'Depth: 12''Height: 10'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x80" – CAPACITY: 4400 LBS (ACL44-2180)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray (76491GREY)
- DAYTON Wire Rope Clip, 7/8 In, Maleable Iron (2VKK1)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- CHASE Swinging Dr, 7x6ft, White, Polyethylene, PR (7284RDWHI)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- Goffs Dock Doors, Seals & Shelters